1-1/2"-6 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6-1/2 in Length
Mfr # 72440
Zoro # G016151816
product price: $59.69
/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Head Height
0.375 in
Thread Size
1-1/2"-6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72440
Zoro #
G016151816
UPC #
697744724400
Country of Origin
United States
Dimensions
Head Height
0.375 in
Thread Size
1-1/2"-6
Screw Length
6-1/2 in
Head Diameter
0.562 in
Fastener Length
6 1/2 in
Details
Drive Type
Hex
System of Measurement
Inch
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 6 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.