1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 10 in Length
Mfr # 72422
Zoro # G816153157
product price: $72.99
/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Head Height
0.375 in
Thread Size
1-1/4"-7
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72422
Zoro #
G816153157
UPC #
697744724226
Country of Origin
United States
Dimensions
Screw Length
10 in
Head Height
0.375 in
Thread Size
1-1/4"-7
Head Diameter
0.562 in
Fastener Length
10 in
Details
System of Measurement
Inch
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 10 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.