1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 11 in Length

  • Mfr # 72424

  • Zoro # G316152087


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Head Height
0.375 in
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Thread Size
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72424
Zoro #
G316152087
UPC #
697744724240
Country of Origin
United States

Dimensions

Head Height
0.375 in
Screw Length
11 in
Thread Size
1-1/4"-7
Fastener Length
11 in
Head Diameter
0.562 in

Details

Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 11 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products