1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length
Mfr # 72400
Zoro # G816152990
product price: $29.89
/eaKey Features
Socket Head
Hex Drive
Head Height
0.375 in
System of Measurement
Inch
Finish
Black Oxide
Thread Size
1-1/4"-7
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72400
Zoro #
G816152990
UPC #
697744724004
Country of Origin
United States
Dimensions
Head Height
0.375 in
Screw Length
3 in
Thread Size
1-1/4"-7
Fastener Length
3 in
Head Diameter
0.562 in
Details
Item
Socket Head Cap Screw
Head Type
Socket
System of Measurement
Inch
Finish
Black Oxide
Drive Type
Hex
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.