1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/2 in Length
Mfr # 72410
Zoro # G216152101
product price: $60.29
/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Head Height
0.073 in
Thread Size
1-1/4"-7
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72410
Zoro #
G216152101
UPC #
697744724103
Country of Origin
United States
Dimensions
Head Height
0.073 in
Screw Length
5-1/2 in
Thread Size
1-1/4"-7
Head Diameter
0.262 in
Fastener Length
5 1/2 in
Details
Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Item
Socket Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 5 1/2 in, Head Height 0.073 in, Head Diameter 0.262 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.