1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6-1/2 in Length
Mfr # 72414
Zoro # G116153246
product price: $43.29
/eaKey Features
Hex Drive
Socket Head
Finish
Black Oxide
Thread Size
1-1/4"-7
Head Height
0.073 in
Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72414
Zoro #
G116153246
UPC #
697744724141
Country of Origin
United States
Dimensions
Screw Length
6-1/2 in
Thread Size
1-1/4"-7
Head Height
0.073 in
Head Diameter
0.262 in
Fastener Length
6 1/2 in
Details
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 6 1/2 in, Head Height 0.073 in, Head Diameter 0.262 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.