Zoro Homepage

1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6 in Length

  • Mfr # 72412

  • Zoro # G716153073


product price: $42.29
/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
System of Measurement
Inch
Head Height
0.438 in
Material
Alloy Steel
Thread Size
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72412
Zoro #
G716153073
UPC #
697744724127
Country of Origin
United States

Dimensions

Screw Length
6 in
Head Height
0.438 in
Thread Size
1-1/4"-7
Head Diameter
0.656 in
Fastener Length
6 in

Details

Finish
Black Oxide
Drive Type
Hex
System of Measurement
Inch
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 6 in, Head Height 0.438 in, Head Diameter 0.656 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products