1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7-1/2 in Length

  • Mfr # 720004170

  • Zoro # G416152130


product price: $48.49
/ea

Key Features

Socket Head
Hex Drive
Head Height
0.5 in
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Thread Size
1-1/4"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720004170
Zoro #
G416152130
UPC #
697744874556
Country of Origin
United States

Dimensions

Head Height
0.5 in
Thread Size
1-1/4"-7
Screw Length
7-1/2 in
Head Diameter
0.75 in
Fastener Length
7 1/2 in

Details

Head Type
Socket
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 7 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products