Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7 in Length

  • Mfr # 72416

  • Zoro # G616151919


product price: $46.59
/ea

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
System of Measurement
Inch
Thread Size
1-1/4"-7
Finish
Black Oxide
Head Height
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72416
Zoro #
G616151919
UPC #
697744724165
Country of Origin
United States

Dimensions

Screw Length
7 in
Thread Size
1-1/4"-7
Head Height
0.438 in
Fastener Length
7 in
Head Diameter
0.656 in

Details

Material
Alloy Steel
Drive Type
Hex
System of Measurement
Inch
Head Type
Socket
Item
Socket Head Cap Screw
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 7 in, Head Height 0.438 in, Head Diameter 0.656 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products