Zoro Homepage

1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8 in Length

  • Mfr # 72418

  • Zoro # G416152208


product price: $50.39
/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Thread Size
1-1/4"-7
Head Height
0.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72418
Zoro #
G416152208
UPC #
697744724189
Country of Origin
United States

Dimensions

Screw Length
8 in
Thread Size
1-1/4"-7
Head Height
0.087 in
Head Diameter
0.312 in
Fastener Length
8 in

Details

Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 8 in, Head Height 0.087 in, Head Diameter 0.312 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products