1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 11 in Length, 10 PK

  • Mfr # 720003985

  • Zoro # G916151879


product price:  $515.99
/pk 10, $51.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
Screw Length
11 in
System of Measurement
Inch
Finish
Black Oxide
Head Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720003985
Zoro #
G916151879
UPC #
697744452457
Country of Origin
United States

Dimensions

Screw Length
11 in
Head Height
0.5 in
Thread Size
1"-8
Fastener Length
11 in
Head Diameter
0.75 in

Details

Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 11 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products