1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 14 in Length, 10 PK
Mfr # 720003987
Zoro # G816153249
product price:Â $613.99
/pk 10, $61.40/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Finish
Black Oxide
Screw Length
14 in
System of Measurement
Inch
Head Height
0.5 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720003987
Zoro #
G816153249
UPC #
697744452655
Country of Origin
United States
Dimensions
Screw Length
14 in
Head Height
0.5 in
Thread Size
1"-8
Fastener Length
14 in
Head Diameter
0.75 in
Details
Finish
Black Oxide
Drive Type
Hex
Item
Socket Head Cap Screw
Head Type
Socket
System of Measurement
Inch
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 14 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.