1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 10 PK

  • Mfr # 72368

  • Zoro # G516151828


product price: $70.79
/pk 10, $7.08/ea

Key Features

Socket Head
Hex Drive
Head Height
0.5 in
Thread Size
1"-8
System of Measurement
Inch
Material
Alloy Steel
Screw Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72368
Zoro #
G516151828
UPC #
697744723687
Country of Origin
United States

Dimensions

Head Height
0.5 in
Thread Size
1"-8
Screw Length
2 in
Head Diameter
0.75 in
Fastener Length
2 in

Details

Head Type
Socket
System of Measurement
Inch
Material
Alloy Steel
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products