1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/4 in Length, 10 PK
Mfr # 72378
Zoro # G316152599
product price:Â $93.29
/pk 10, $9.33/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1"-8
Head Height
0.5 in
Screw Length
3-1/4 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72378
Zoro #
G316152599
UPC #
697744723786
Country of Origin
United States
Dimensions
Thread Size
1"-8
Head Height
0.5 in
Screw Length
3-1/4 in
Fastener Length
3 1/4 in
Head Diameter
0.75 in
Details
System of Measurement
Inch
Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 3 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.