1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-3/4 in Length, 10 PK
Mfr # 720003810
Zoro # G716152496
product price:Â $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Finish
Black Oxide
Head Height
0.5 in
Screw Length
3-3/4 in
Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720003810
Zoro #
G716152496
UPC #
697744368550
Country of Origin
United States
Dimensions
Head Height
0.5 in
Screw Length
3-3/4 in
Thread Size
1"-8
Fastener Length
3 3/4 in
Head Diameter
0.75 in
Details
Finish
Black Oxide
Material
Alloy Steel
Head Type
Socket
System of Measurement
Inch
Drive Type
Hex
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 3 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.