1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 10 PK

  • Mfr # 72376

  • Zoro # G616152282


product price: $89.29
/pk 10, $8.93/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Material
Alloy Steel
Head Height
0.5 in
System of Measurement
Inch
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72376
Zoro #
G616152282
UPC #
697744723762
Country of Origin
United States

Dimensions

Head Height
0.5 in
Thread Size
1"-8
Screw Length
3 in
Fastener Length
3 in
Head Diameter
0.75 in

Details

Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products