1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6-1/2 in Length, 10 PK
- Mfr # 72392
- Zoro # G916152142
product price:Â
$
218.99
/pk of 10, $21.90/ea
Free Shipping & Returns
Key Features
Socket Head
System of Measurement
Inch
Drive Type
Socket
Head Height
0.5 in
Finish
Black Oxide
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72392
- Zoro #
- G916152142
- UPC #
- 697744723922
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-8
- Head Height
- 0.5 in
- Screw Length
- 6-1/2 in
- Fastener Length
- 6 1/2 in
- Head Diameter
- 0.75 in
- Drive Size
- 3/4 in
Details
- Item
- Socket Head Cap Screw
- Head Type
- Socket
- System of Measurement
- Inch
- Drive Type
- Socket
- Finish
- Black Oxide
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Pack Size
- Bulk Pack
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.3
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 6 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.