1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7-1/2 in Length, 10 PK

  • Mfr # 720003950

  • Zoro # G516152214


product price:  $272.99
/pk 10, $27.30/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Screw Length
7-1/2 in
Finish
Black Oxide
Material
Alloy Steel
Head Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720003950
Zoro #
G516152214
UPC #
697744368758
Country of Origin
United States

Dimensions

Screw Length
7-1/2 in
Head Height
0.5 in
Thread Size
1"-8
Fastener Length
7 1/2 in
Head Diameter
0.75 in

Details

Item
Socket Head Cap Screw
System of Measurement
Inch
Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Head Type
Socket
Pack Size
Bulk Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 7 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products