#10-24 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 3/4 in Length
Mfr # 65010
Zoro # G700450331
product price: $0.28
/eaSold in multiples of 100 for $28.00
Key Features
Button Head
Thread Size
#10-24
Screw Length
3/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65010
Zoro #
G700450331
UPC #
697744650105
Country of Origin
United States
Dimensions
Thread Size
#10-24
Screw Length
3/4 in
Drive Size
1/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3
Description
#10 x 3/4 Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.