#10-24 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 720000893
Zoro # G716286955
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Head Height
0.164 in
Material Grade/Class
Class 12.9
Drive Size
5/32"
Pack Size
Small Pack
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720000893
Zoro #
G716286955
UPC #
697744513356
Country of Origin
United States
Dimensions
Head Height
0.164 in
Drive Size
5/32"
Thread Size
#10-24
Head Diameter
0.27 in
Fastener Length
3 in
Details
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Material
Alloy Steel
Drive Type
Hex
Finish
Black Oxide
System of Measurement
Inch
Item
Socket Head Cap Screw
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.