#10-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/4 in Length, 100 PK

  • Mfr # 77388

  • Zoro # G016152226


product price: $27.49
/pk 100, $0.27/ea

Key Features

Socket Head
Hex Drive
Drive Size
5/32 in
Material
Alloy Steel
Finish
Black Oxide
Head Height
0.164 in
Screw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77388
Zoro #
G016152226
UPC #
697744773880
Country of Origin
United States

Dimensions

Drive Size
5/32 in
Head Height
0.164 in
Screw Length
1/4 in
Thread Size
#10-32
Fastener Length
1/4 in
Head Diameter
0.27 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.