#10-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7/8 in Length, 100 PK
Mfr # 73042
Zoro # G616153098
product price: $31.89
/pk 100, $0.32/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Drive Size
5/32 in
Screw Length
7/8 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73042
Zoro #
G616153098
UPC #
697744730425
Country of Origin
United States
Dimensions
Drive Size
5/32 in
Screw Length
7/8 in
Head Height
0.25 in
Thread Size
#10-32
Head Diameter
0.375 in
Fastener Length
7/8 in
Details
Drive Type
Hex
Head Type
Socket
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 7/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.