#10-32 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1-1/4 in Length, 100 PK
Mfr # 79030
Zoro # G816152495
product price: $57.19
/pk 100, $0.57/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Drive Size
5/32 in
Head Height
0.312 in
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79030
Zoro #
G816152495
UPC #
697744790306
Country of Origin
United States
Dimensions
Drive Size
5/32 in
Head Height
0.312 in
Screw Length
1-1/4 in
Thread Size
#10-32
Head Diameter
0.469 in
Fastener Length
1 1/4 in
Details
Drive Type
Hex
System of Measurement
Inch
Head Type
Socket
Finish
Plain
Item
Socket Head Cap Screw
Material
Stainless Steel
Pack Size
Small Pack
Material Grade/Class
302HQ
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.