#10-32 Socket Head Cap Screw, Socket, Plain Stainless Steel, 5/8 in Length, 100 PK
Mfr # 79022
Zoro # G716152472
product price: $41.59
/pk 100, $0.42/eaKey Features
Socket Head
Hex Drive
Material
Stainless Steel
Drive Size
5/32 in
Head Height
0.312 in
Thread Size
#10-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79022
Zoro #
G716152472
UPC #
697744790221
Country of Origin
United States
Dimensions
Drive Size
5/32 in
Head Height
0.312 in
Thread Size
#10-32
Screw Length
5/8 in
Head Diameter
0.469 in
Fastener Length
5/8 in
Details
Material
Stainless Steel
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Item
Socket Head Cap Screw
Finish
Plain
Pack Size
Small Pack
Material Grade/Class
302HQ
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 5/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.