Shop HOLO-KROME
See all product information
Create Account
10-32 X 1/2 S/SET KNURL PT 100/BOX
- Mfr # 43014
- Zoro # G900450131
product price:Â
$
0.36
/ea
Sold in multiples of 100 for
$36.00
Key Features
System of Measurement
Inch
Thread Size
#10
Overall Length
1/2 in
Point Type
Knurled Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43014
- Zoro #
- G900450131
- UPC #
- 697744430141
- Country of Origin
- United States
- System of Measurement
- Inch
- Point Type
- Knurled Cup
- Item
- Set Screw
Dimensions
- Thread Size
- #10
- Overall Length
- 1/2 in
Description
#10 x 1/2 Knurl Point Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.