Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10 Socket Head Cap Screw, Alloy Steel, 1/2 in Length

  • Mfr # 69004

  • Zoro # G300433048


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Thread Size
#10
Screw Length
1/2 in
Material
Alloy Steel
Drive Size
3/32 in
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69004
Zoro #
G300433048
UPC #
697744690040
Country of Origin
United States

Dimensions

Thread Size
#10
Screw Length
1/2 in
Drive Size
3/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Standards
ASME B18.3
System of Measurement
Inch

Description

#10 x 1/2 Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products