Zoro Homepage

#10 Socket Head Cap Screw, Alloy Steel, 3/8 in Length

  • Mfr # 69002

  • Zoro # G700432993


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Thread Size
#10
Screw Length
3/8 in
Material
Alloy Steel
Drive Size
3/32 in
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69002
Zoro #
G700432993
UPC #
697744690026
Country of Origin
United States

Dimensions

Thread Size
#10
Screw Length
3/8 in
Drive Size
3/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Standards
ASME B18.3
System of Measurement
Inch

Description

#10 x 3/8 Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.