Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length

  • Mfr # 73042

  • Zoro # G700432757


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Thread Size
#10
Screw Length
7/8 in
Material
Alloy Steel
Finish
Black
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73042
Zoro #
G700432757
UPC #
697744730425
Country of Origin
United States

Dimensions

Thread Size
#10
Screw Length
7/8 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

#10 x 7/8 Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.