1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 50 PK
- Mfr # 60130
- Zoro # G716151802
product price:Â
$
61.79
/pk of 50, $1.24/ea
Key Features
Flat Head
Thread Size
1/2"-13
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Socket
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60130
- Zoro #
- G716151802
- UPC #
- 697744601305
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Screw Length
- 1-1/2 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 0.101 in
- Fastener Length
- 1 1/2 in
- Head Diameter
- 0.361 in
- Drive Size
- 5/16 in
Details
- Item
- Flat Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Socket
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material Grade/Class
- Class 12.9
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Countersink Angle
- 82 Degrees
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.