1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK

  • Mfr # 60132

  • Zoro # G416153175


product price:  $69.59
/pk 50, $1.39/ea

Key Features

Socket Head
Hex Drive
Head Height
0.101 in
Finish
Black Oxide
System of Measurement
Inch
Thread Size
1/2"-13
Screw Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60132
Zoro #
G416153175
UPC #
697744601329
Country of Origin
United States

Dimensions

Head Height
0.101 in
Thread Size
1/2"-13
Screw Length
1-3/4 in
Head Diameter
0.361 in
Fastener Length
1 3/4 in

Details

Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
System of Measurement
Inch
Material
Alloy Steel
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 1 3/4 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.