1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 11 in Length, 10 PK
Mfr # 720002627
Zoro # G716152113
product price:Â $287.99
/pk 10, $28.80/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Screw Length
11 in
Finish
Black Oxide
Thread Size
1/2"-13
Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720002627
Zoro #
G716152113
UPC #
697744450453
Country of Origin
United States
Dimensions
Screw Length
11 in
Thread Size
1/2"-13
Head Height
0.087 in
Fastener Length
11 in
Head Diameter
0.312 in
Details
Item
Socket Head Cap Screw
Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 11 in, Head Height 0.087 in, Head Diameter 0.312 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.