1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-3/4 in Length, 25 PK
- Mfr # 72240
- Zoro # G711929512
product price:Â
$
41.39
/pk of 25, $1.66/ea
Key Features
Socket Head
Hex Drive
Screw Length
2-3/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72240
- Zoro #
- G711929512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Screw Length
- 2-3/4 in
- Drive Size
- 3/8 in
- Minimum Thread Length
- 2-3/4 in
- Head Height
- 0.562 in
- Head Diameter
- 0.375 in
- Fastener Length
- 2 3/4 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Material Grade/Class
- A574
- Pack Size
- Small Pack
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 2 3/4 in, Fastener Length 2 3/4 in, Head Height 0.562 in, Head Diameter 0.375 in, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.