Shop HOLO-KROME
See all product information
Create Account
1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 50 PK
- Mfr # 60134
- Zoro # G716152298
product price:Â
$
74.39
/pk of 50, $1.49/ea
Key Features
Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Head Height
0.101 in
Minimum Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60134
- Zoro #
- G716152298
- UPC #
- 697744601343
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
- Countersink Angle
- 82 Degrees
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- 1/2"-13
- Screw Length
- 2 in
- Head Height
- 0.101 in
- Minimum Thread Length
- 2 in
- Fastener Length
- 2 in
- Head Diameter
- 0.361 in
- Drive Size
- 5/16 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.