1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-1/4 in Length, 50 PK
Mfr # 720002490
Zoro # G416153212
product price:Â $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
1/2"-13
Screw Length
4-1/4 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720002490
Zoro #
G416153212
UPC #
697744366358
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Screw Length
4-1/4 in
Head Height
2 in
Fastener Length
4 1/4 in
Head Diameter
3.8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 4 1/4 in, Head Height 2 in, Head Diameter 3.8 in, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.