Shop HOLO-KROME
See all product information
Create Account
1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-3/4 in Length, 10 PK
- Mfr # 720002510
- Zoro # G916151794
product price:Â
$
29.19
/pk of 10, $2.92/ea
Key Features
Socket Head
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Socket
Finish
Black Oxide
Head Height
0.166 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720002510
- Zoro #
- G916151794
- UPC #
- 697744366457
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Socket
- Finish
- Black Oxide
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 0.166 in
- Screw Length
- 4-3/4 in
- Fastener Length
- 4 3/4 in
- Head Diameter
- 0.547 in
- Drive Size
- 3/8 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 4 3/4 in, Head Height 0.166 in, Head Diameter 0.547 in, Pack Size Small Pack, Thread Style Partially Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.