1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8-1/2 in Length, 10 PK

  • Mfr # 720002622

  • Zoro # G516152474


product price:  $260.99
/pk 10, $26.10/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Material
Alloy Steel
Screw Length
8-1/2 in
Thread Size
1/2"-13
Head Height
0.199 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720002622
Zoro #
G516152474
UPC #
697744450156
Country of Origin
United States

Dimensions

Screw Length
8-1/2 in
Thread Size
1/2"-13
Head Height
0.199 in
Head Diameter
0.656 in
Fastener Length
8 1/2 in

Details

Finish
Black Oxide
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 8 1/2 in, Head Height 0.199 in, Head Diameter 0.656 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products