1/2"-13 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1-3/4 in Length, 50 PK
Mfr # 78118
Zoro # G416152109
product price: $207.99
/pk 50, $4.16/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Screw Length
1-3/4 in
Head Height
0.132 in
Thread Size
1/2"-13
System of Measurement
Inch
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78118
Zoro #
G416152109
UPC #
697744781182
Country of Origin
United States
Dimensions
Screw Length
1-3/4 in
Head Height
0.132 in
Thread Size
1/2"-13
Head Diameter
0.437 in
Fastener Length
1 3/4 in
Details
Drive Type
Hex
Item
Socket Head Cap Screw
System of Measurement
Inch
Head Type
Socket
Finish
Plain
Material
Stainless Steel
Pack Size
Small Pack
Material Grade/Class
302HQ
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 1 3/4 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.