1/2"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 50 PK

  • Mfr # 73134

  • Zoro # G716153103


product price: $45.19
/pk 50, $0.90/ea

Key Features

Socket Head
Hex Drive
Head Height
0.331 in
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73134
Zoro #
G716153103
UPC #
697744731347
Country of Origin
United States

Dimensions

Screw Length
1-1/2 in
Head Height
0.331 in
Thread Size
1/2"-20
Fastener Length
1 1/2 in
Head Diameter
0.547 in

Details

Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 0.331 in, Head Diameter 0.547 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.