1/2"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5 in Length, 25 PK

  • Mfr # 77548

  • Zoro # G416153113


product price: $76.89
/pk 25, $3.08/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Head Height
0.265 in
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77548
Zoro #
G416153113
UPC #
697744775488
Country of Origin
United States

Dimensions

Head Height
0.265 in
Thread Size
1/2"-20
Screw Length
5 in
Fastener Length
5 in
Head Diameter
0.875 in

Details

Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length Not Applicable, Fastener Length 5 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products