Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 x 1-3/4 Pull Dowel

  • Mfr # 4064

  • Zoro # G900450353


product price: $13.99
/ea
Sold in multiples of 20 for $279.80

Key Features

Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Pull
Basic Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4064
Zoro #
G900450353
UPC #
697744040647
Country of Origin
United States

Dimensions

Nominal Diameter
1/2 in
Shank Length
1-3/4 in
Fastener Length
1 3/4 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Pull
Basic Material
Alloy Steel
Fastener Finish
Bright
Material
Alloy Steel
Rockwell Hardness
Surface: C60 to C64; Core: C50 to C58
Finish
Bright

Description

1/2 x 1-3/4 Pull Dowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.