1/4"-20 Socket Head Cap Screw, Button, Black Alloy Steel, 3/4 in Length

  • Mfr # 64046

  • Zoro # G000450659


product price: $0.28
/ea
Sold in multiples of 100 for $28.00

Key Features

Button Head
Hex Drive
Thread Size
1/4"-20
Screw Length
3/4 in
Material
Alloy Steel
Finish
Black
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64046
Zoro #
G000450659
UPC #
697744640465
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
3/4 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Head Type
Button
Drive Type
Hex
Tensile Strength
4,610 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3
Thread Style
Fully Threaded

Description

1/4 x 3/4 Button Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products