1/4"-20 Socket Head Cap Screw, Plain Alloy Steel, 3-1/2 in Length, 100 PK
- Mfr # 72117
- Zoro # G801711959
product price:Â
$
76.99
/pk of 100, $0.77/ea
Key Features
Hex Drive
Material
Alloy Steel
Finish
Plain
Drive Size
3/16 in
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72117
- Zoro #
- G801711959
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Plain
- Drive Type
- Hex
- Standards
- ASME B18.3, ASTM A574
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 3-1/2 in
- Drive Size
- 3/16 in
Description
Hex Socket Cap Screw, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.