Zoro Homepage

1/4"-20 Socket Head Cap Screw, Plain Alloy Steel, 3/8 in Length

  • Mfr # 68022

  • Zoro # G300433062


product price: $0.34
/ea
Sold in multiples of 100 for $34.00

Key Features

Thread Size
1/4"-20
Material
Alloy Steel
Finish
Plain
Drive Size
1/8 in
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68022
Zoro #
G300433062
UPC #
697744680225
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
3/8 in
Drive Size
1/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch

Description

1/4 x 3/8 Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.