1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK
Mfr # 60066
Zoro # G216152538
product price:Â $38.89
/pk 100, $0.39/eaKey Features
Socket Head
Hex Drive
Thread Size
1/4"-20
Head Height
0.112 in
Screw Length
1-1/4 in
Finish
Black Oxide
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60066
Zoro #
G216152538
UPC #
697744600667
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Head Height
0.112 in
Screw Length
1-1/4 in
Fastener Length
1 1/4 in
Head Diameter
0.183 in
Details
Head Type
Socket
Finish
Black Oxide
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.