1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 100 PK
Mfr # 60072
Zoro # G016152219
product price: $59.19
/pk 100, $0.59/eaKey Features
Hex Drive
Socket Head
Head Height
0.073 in
Finish
Black Oxide
System of Measurement
Inch
Screw Length
2 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60072
Zoro #
G016152219
UPC #
697744600728
Country of Origin
United States
Dimensions
Head Height
0.073 in
Screw Length
2 in
Thread Size
1/4"-20
Head Diameter
0.118 in
Fastener Length
2 in
Details
Finish
Black Oxide
System of Measurement
Inch
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 0.073 in, Head Diameter 0.118 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.