1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
- Mfr # 60062
- Zoro # G716152359
product price:Â
$
26.29
/pk of 100, $0.26/ea
Key Features
Socket Head
Hex Drive
Thread Size
1/4"-20
Screw Length
3/4 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60062
- Zoro #
- G716152359
- UPC #
- 697744600629
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 3/4 in
- Head Height
- 0.086 in
- Minimum Thread Length
- 3/4 in
- Head Diameter
- 0.14 in
- Fastener Length
- 3/4 in
- Drive Size
- 5/32 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material Grade/Class
- Class 12.9
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Countersink Angle
- 82 Degrees
- Dimensional Standards
- ASME B18.3
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.