1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # 64040

  • Zoro # G316152384


product price:  $21.99
/pk 100, $0.22/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Screw Length
3/8 in
Thread Size
1/4"-20
Material
Alloy Steel
Head Height
0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64040
Zoro #
G316152384
UPC #
697744640403
Country of Origin
United States

Dimensions

Screw Length
3/8 in
Thread Size
1/4"-20
Head Height
0.086 in
Head Diameter
0.14 in
Fastener Length
3/8 in

Details

Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 3/8 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products