Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1-1/2 in Length

  • Mfr # 78066

  • Zoro # G000432235


product price: $0.93
/ea
Sold in multiples of 100 for $93.00

Key Features

Socket Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78066
Zoro #
G000432235
UPC #
697744780666
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1-1/2 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

1/4 x 1-1/2 Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.