Shop HOLO-KROME
See all product information
Create Account
1/4"-20 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1 in Length, 100 PK
- Mfr # 78062
- Zoro # G616152411
product price:Â
$
61.59
/pk of 100, $0.62/ea
Key Features
Socket Head
Material
Stainless Steel
Finish
Plain
Drive Type
Socket
System of Measurement
Inch
Head Height
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78062
- Zoro #
- G616152411
- UPC #
- 697744780628
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 1 in
- Head Height
- 0.112 in
- Fastener Length
- 1 in
- Head Diameter
- 0.183 in
- Drive Size
- 3/16 in
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Socket
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material Grade/Class
- 302HQ
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Shell Material
- Stainless Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.