Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket, Plain Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # 78058

  • Zoro # G816151894


product price: $52.39
/pk 100, $0.52/ea

Key Features

Socket Head
Hex Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Size
1/4"-20
Screw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78058
Zoro #
G816151894
UPC #
697744780581
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
3/4 in
Head Height
0.112 in
Head Diameter
0.183 in
Fastener Length
3/4 in

Details

Material
Stainless Steel
Finish
Plain
Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Drive Type
Hex
Material Grade/Class
302HQ
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products